Shop All Combination Wrenches
Crescent
WRENCH COMBINATION 12MM
Mfr # CCW23
Zoro # G203163684
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 12 mm
- Wrench Product Grouping Wrenches
- Number of Points 12
- Finish Full Polish Chrome
- Width 0.98 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CCW23
- Zoro # G203163684
- UPC # 37103273093
- Country of Origin China
- Category Combination Wrenches
Dimensions
Head Size | 12 mm |
Overall Length | 6.77 in |
Width | 0.98 in |
Height | 0.39 in |
Wrench Length Style | Regular |
Details
Wrench Product Grouping | Wrenches |
Number of Points | 12 |
Finish | Full Polish Chrome |
Measurement Type | Metric |
Description
Crescent
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Smooth Knob, Clamp Knob, 10-32 Size, 0.57"L, GP Phenolic (2720)
- FEIN Tool Sanding Sheet Set, 60/80/120 Grit (35222967280)
- FEIN Sandpaper Zirconium Triangle 80 Grit Pac (63717245010)
- DRILL AMERICA Wx12" HSS Aircraft Extension Drill Bit (DWDA/CX12W)
- CRESCENT WRENCH COMBINATION 8MM (CCW19)
- CRESCENT 1-1/2" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW3)
- CRESCENT 1/2" 12 Point Combination Wrench (CCW5-05)
- CRESCENT 1-7/16" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW2)
- CRESCENT WRENCH COMBINATION 7/16"" (CCW4)
- CRESCENT 7/16" 12 Point Combination Wrench (CCW4-05)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 23mm Size (88123)
- Crescent Wrenches