Shop All Scissors
Crescent Wiss
Wiss W912 Shop Shear 10 In.
Mfr # 5790340
Zoro # G003903800
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crescent Wiss
- MFR # 5790340
- Zoro # G003903800
- Country of Origin China
- Category Scissors
Description
Features
- High leverage comfort grip for right or left-handed use.
- 420 stainless blades provide maximum corrosion resistance.
- Serrated lower blade grips materials securely for more even cutting.
- Adjustable pivot allows fine-tuning to most corrosion resistance.
- Serrated lower blade grips materials securely.
- Adjustable pivot allows fine-tuning.
- Blunt point on lower blade.
- Semi-circular notch on lower blade.
- Heavy-duty blade cuts cardboard, heavy fabric rope, rubber, screen and more.
- Size - 10 in.
- Item weight - 0.33 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN G-301 Gel Retractable 0.7mm Blue 2pk (41322)
- UNIVERSAL Cork Bulletin Board 36x24 (UNV43613)
- CHARLES LEONARD Magnetic Whiteboard Eraser, Red/Black, PK12 (74540)
- TOPS Card, Time, Wkly, 3.37X8.25 Pk (TOP1260)
- CRESCENT WISS 10" Wide Blade Bent Handle Industrial Shears (W20W)
- CRESCENT WISS 11" Heavy-Duty Titanium Coated Single Ring Tradesman Shears (CW11TM)
- CRESCENT WISS 8-1/8" Industrial Inlaid® Shears (28N)
- CRESCENT WISS 10" Heavy-Duty Titanium Coated Tradesman Shears (CW10TM)
- CRESCENT WISS 7-1/8" Industrial Inlaid® Straight Trimmers (37N)
- CRESCENT WISS 10" Bent Handle Industrial Shears (W20)
- WESTCOTT Non-Stick Titanium Bonded Scissors, Pointed Tip, 8in L, 3.25in Cut (14910)
- Crescent Wiss Scissors