Shop All Snips
Crescent Wiss
Wiss M6R 9 in. Left Cut Offset Snip
Mfr # 6869457
Zoro # G303786530
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Wiss
- MFR # 6869457
- Zoro # G303786530
- Country of Origin United States
- Category Snips
Description
Features
- Non-slip serrated jaw of molybdenum steel for compound lever action withstaNDS strain of cutting heavy stock and tight curves.
- Offset blades keep haNDS clear of metal and cuts low carbon cold rolled steel.
- Spring action for fast feed handle of high tensile strength alloy steel exceeds hand power limit and handy hang-up hole.
- Non-slip textured grips and safety latch for superior control.
- Size - 9 in.
- Item weight - 0.98 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Concreters Nippers, 10" Concreters Nip (99 01 250 SBA)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- VERMONT GAGE Go/No Go Plug Gage Assy, M8.0-1.25 6H (302120530)
- WESTWARD Socket 3/8 in Dr, 1 1/4 in L, Chrome (20HX28)
- CRESCENT WISS 9-3/4 in. x 1-1/2 in. Molybdenum Steel Jaw Left/Right/Straight Aviation Snip (M3R)
- CRESCENT WISS Wiss WIS-WF24 24 in. Folding Tool (WIS-WF24)
- CRESCENT WISS SNIPS MULTIPURP 9"" YLW (MPC3N)
- CRESCENT WISS SNIPS OFFSET 9-1/4"" RED (M6R)
- CRESCENT WISS SNIPS OFFSET 9-1/4"" GRN (M7R)
- CRESCENT WISS 18" Folding Tool (WF18)
- MALCO M12NG 12 in. Straight Cut Aluminum Snip with Comfort Grip (M12NG)
- Crescent Wiss Knives, Cutters & Snips