Shop All Snips
Crescent Wiss
Tinner Snips, Straight, 2-3/4" Cutting L
Mfr # WDF12S
Zoro # G301985058
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 1/4 in
- Features High Durometer Grips, Hot Drop-Forged Steel Blades, Precision-Ground Cutting Edges, Through Broached Bolt Design, Torque Control Handle Rings
- Cutting Length 2 3/4 in
- Standards ASME B107.16M
- Handle Color Orange/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Wiss
- MFR # WDF12S
- Zoro # G301985058
- UPC # 037103338624
- Country of Origin Viet Nam
- Category Snips
Dimensions
Overall Length | 12 1/4 in |
Cutting Length | 2 3/4 in |
Details
Features | High Durometer Grips, Hot Drop-Forged Steel Blades, Precision-Ground Cutting Edges, Through Broached Bolt Design, Torque Control Handle Rings |
Standards | ASME B107.16M |
Handle Color | Orange/Black |
Item | Straight Pattern Tinner Snips |
Material Application | Aluminum, Steel, Vinyl |
Includes Cushioned Grip | Yes |
Maximum Sheet Thickness | 20 ga |
Blade Material | Steel; Drop-Forged |
Non-Sparking | No |
Cutting Capacity | 20 ga |
Grip Type | Ergonomic |
Spring Assist Handle | No |
Snip Type | Tinner Snips |
Grip Material | Plastic |
Cutting Edge Type | Non-Serrated |
Cutting Direction | Straight |
Handle Material | Steel |
Handle Style | Straight |
Description
Straight Pattern Tinner Snips, Blade Material Steel; Drop-Forged, Cutting Capacity 20 ga, Cutting Direction Straight, Cutting Edge Type Non-Serrated, Cutting Length 2 3/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORE & WRIGHT Spring Inside Caliper 12" (5112)
- HARVEY TOOL Miniature End Mill - 3 Flute - Square, 0.0930" (3/32) (972093-C3)
- EVOLUTION 12" Mild Steel Cutting Blade, 1" Arbor (12BLADEST)
- PROTO Ratcheting Wrench, Head Size 1 in. x #32 (JSCR32)
- CRESCENT WISS Metal Wizz Series Multi-Purpose Snip, 9 in OAL, 1-3/8 in L Cut, Straight Cut, Molybdenum Steel Blade (MPC3N-06)
- CRESCENT WISS Tinner Snips, Straight, 1-1/2" Cutting L (WDF7S)
- CRESCENT WISS 9-1/4" MetalMaster® Bulldog Straight Snips (M5R)
- CRESCENT WISS 11" Snap Lock Punch for Vinyl and Aluminum Siding and Plastic Skirting (WSLP1)
- CRESCENT WISS Tinner Snips, Straight, 2" Cutting L (WDF10S)
- CRESCENT WISS 9-3/4 in. x 1-1/2 in. Molybdenum Steel Jaw Left/Right/Straight Aviation Snip (M3R)
- MALCO Siding Removal Tool, 6 1/4 in, Steel (SRT2)
- Crescent Wiss Snips