Shop All Snips
This Product is Discontinued
Crescent Wiss
Tinner Snips, Straight, 2-1/4" Cutting L (Discontinued)
Mfr # WDF16BD
Zoro # G402485815
This Product is Discontinued
Key Features
- Overall Length 16 1/2 in
- Features High Durometer Grips, Hot Drop-Forged Steel Blades, Precision-Ground Cutting Edges, Through Broached Bolt Design, Torque Control Handle Rings
- Cutting Length 2 1/4 in
- Handle Color Orange/Black
- Standards ASME B107.16M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Wiss
- MFR # WDF16BD
- Zoro # G402485815
- UPC # 037103338662
- Country of Origin Viet Nam
- Category Snips
Dimensions
Overall Length | 16 1/2 in |
Cutting Length | 2 1/4 in |
Details
Features | High Durometer Grips, Hot Drop-Forged Steel Blades, Precision-Ground Cutting Edges, Through Broached Bolt Design, Torque Control Handle Rings |
Handle Color | Orange/Black |
Standards | ASME B107.16M |
Item | Bulldog Pattern Tinner Snips |
Material Application | Aluminum, Steel, Vinyl |
Handle Material | Steel |
Non-Sparking | No |
Includes Cushioned Grip | Yes |
Cutting Direction | Straight |
Cutting Capacity | 16 ga |
Blade Material | Steel; Drop-Forged |
Cutting Edge Type | Non-Serrated |
Grip Type | Ergonomic |
Handle Style | Straight |
Grip Material | Plastic |
Spring Assist Handle | No |
Snip Type | Bulldog Snips |
Maximum Sheet Thickness | 16 ga |
Description
Bulldog Pattern Tinner Snips, Blade Material Steel; Drop-Forged, Cutting Capacity 16 ga, Cutting Direction Straight, Cutting Edge Type Non-Serrated, Cutting Length 2 1/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.