Shop All Snips
Crescent Wiss
Tinner Snips, Straight, 1-1/2" Cutting L
Mfr # WDF7S
Zoro # G502002295
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 1/4 in
- Features High Durometer Grips, Hot Drop-Forged Steel Blades, Precision-Ground Cutting Edges, Through Broached Bolt Design, Torque Control Handle Rings
- Cutting Length 1 1/2 in
- Standards ASME B107.16M
- Handle Color Orange/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Wiss
- MFR # WDF7S
- Zoro # G502002295
- UPC # 037103338600
- Country of Origin Viet Nam
- Category Snips
Dimensions
Overall Length | 7 1/4 in |
Cutting Length | 1 1/2 in |
Details
Features | High Durometer Grips, Hot Drop-Forged Steel Blades, Precision-Ground Cutting Edges, Through Broached Bolt Design, Torque Control Handle Rings |
Item | Straight Pattern Tinner Snips |
Standards | ASME B107.16M |
Handle Color | Orange/Black |
Grip Type | Ergonomic |
Grip Material | Plastic |
Blade Material | Steel; Drop-Forged |
Handle Style | Straight |
Handle Material | Steel |
Cutting Edge Type | Non-Serrated |
Spring Assist Handle | No |
Non-Sparking | No |
Includes Cushioned Grip | Yes |
Snip Type | Tinner Snips |
Material Application | Aluminum, Steel, Vinyl |
Maximum Sheet Thickness | 24 ga |
Cutting Capacity | 24 ga |
Cutting Direction | Straight |
Description
Straight Pattern Tinner Snips, Blade Material Steel; Drop-Forged, Cutting Capacity 24 ga, Cutting Direction Straight, Cutting Edge Type Non-Serrated, Cutting Length 1 1/2 in
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Tools at Height Trigger2Trigger Coil Tether (EXT-T2TCOIL)
- KLEIN TOOLS Backpack, Black/Gray/Orange, Ballistic Polyester, 21 Pockets (55655)
- BESSEY 10 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (1800L-12)
- BOSCH Drill Kit, 12V DC, 3/8 in Chuck (GSR12V-300B22)
- CRESCENT WISS SNIPS MULTIPURP 9"" YLW (MPC3N)
- CRESCENT WISS Tinner Snip, 1114 in OAL, 2 in L Cut, Long, Straight Cut, Steel Blade, BlackRawhide Handle (WDF10O)
- CRESCENT WISS 9-3/4" Compound Action Straight and Right Cut Aviation Snips (M2R)
- CRESCENT WISS 8-3/4 in. Forged Alloy Steel Hand Notcher HVAC Snips (WHN1N)
- CRESCENT WISS Snip Tin Strt Cut 1Pk 13In (WDF12D)
- CRESCENT WISS 12" Folding Tool (WF12)
- TOUGHBUILT Straight Long Cut Aviation Snips (TB-H4-60-SL)
- Crescent Wiss Knives, Cutters & Snips