Shop All Snips
This Product is Discontinued
Crescent Wiss
Metal Cutting Snip, 1-1/2 in Cutting L (Discontinued)
Mfr # M1P
Zoro # G506154068
This Product is Discontinued
Key Features
- Overall Length 9 3/4 in
- Features Blades Have a Black Oxide Finish to Resist Corrosion, Free Float Design
- Cutting Length 1 1/2 in
- Handle Color Black/Red
- Lock Type Single-Handed Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Wiss
- MFR # M1P
- Zoro # G506154068
- UPC # 037103345936
- Country of Origin United States
- Category Snips
Dimensions
Overall Length | 9 3/4 in |
Cutting Length | 1 1/2 in |
Details
Features | Blades Have a Black Oxide Finish to Resist Corrosion, Free Float Design |
Handle Color | Black/Red |
Item | Metal Cutting Snip |
Lock Type | Single-Handed Latch |
Material Application | Inconel, Stainless Steel, Titanium |
Snip Type | Straight and Left Aviation Snips |
Cutting Edge Type | Serrated |
Cutting Direction | Straight |
Maximum Sheet Thickness | 18 ga |
Cutting Capacity | 18 ga |
Spring Assist Handle | Yes |
Non-Sparking | No |
Grip Type | Ergonomic |
Handle Material | Plastic |
Blade Material | Steel |
Grip Material | Multi-Component |
Description
Metal Cutting Snip, Blade Material Steel, Cutting Capacity 18 ga, Cutting Direction Straight, Cutting Edge Type Serrated, Cutting Length 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.