Shop All Snips
This Product is Discontinued
Crescent Wiss
Long Cut Aviation Snip, Compound Action Offset, 12-1/8", 30.8cm (Discontinued)
Mfr # M400N
Zoro # G0920556
This Product is Discontinued
Key Features
- Cutting Action Compound Action Offset
- Overall Length 12-1/8", 30.8cm
- Length Blade: 3", 7.6cm
- Features Non-Slip, Serrated Jaws to Help Hold Material During Cutting
- Handle Style Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Wiss
- MFR # M400N
- Zoro # G0920556
- Country of Origin China
- Category Snips
Dimensions
Overall Length | 12-1/8", 30.8cm |
Length | Blade: 3", 7.6cm |
Details
Cutting Action | Compound Action Offset |
Features | Non-Slip, Serrated Jaws to Help Hold Material During Cutting |
Handle Style | Latch |
Cutting Edge | Serrated |
Item | Long Cut Aviation Snip |
Handle Color | Orange |
Primary Application | 20 Gauge Low Carbon Cold Rolled Steel, Aluminum and Plastic |
Description
If you are looking for a long cut aviation snip, the Crescent Wiss M400N Long Cut Aviation Snip is an excellent choice. Featuring compound action offset cutting action, this snip is designed to help you get through tough materials like aluminum and plastic. The non-slip serrated jaws hold onto your material while you're cutting it. This tool has a 3" blade length and overall length of 12 1/8". Its orange handle color provides a firm grip during use. If you need a long cut aviation snip that can handle materials like aluminum and plastic, the Crescent Wiss M400N Long Cut Aviation Snip is the right choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.