Crescent Wiss

Inlaid Industrial Snip, Straight, 14 1/2 in, Hot Drop Forged Tool Steel (Discontinued)


This Product is Discontinued
Shop for all Snips

Key Features

  • Cutting Action Straight
  • Overall Length 14 1/2 in
  • Material Hot Drop Forged Tool Steel
  • Features Flat Face Guides Tool Along Straight Line; Rust Resistant Blades; Cushion Handle for Comfort and Better Grip
  • Number of Pieces 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 14 1/2 in
Cutting Length 4 in

Description

Inlaid Industrial Snip, Blade Material Steel, Cutting Direction Straight, Cutting Edge Type Serrated, Cutting Length 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.