Shop All Shear Accessories
This Product is Discontinued
Crescent Wiss
Carpet Scissor, 10-1/4", Knife Edge (Discontinued)
Mfr # W1225
Zoro # G0928044
This Product is Discontinued
Key Features
- Overall Length 10 1/4 in
- Length of Cut 4 3/4 in
- Blade Material Cutlery Steel, Polished
- Handle Color Black
- Handle Material Coated Cutlery Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Wiss
- MFR # W1225
- Zoro # G0928044
- Country of Origin Colombia
- Category Shear Accessories
Dimensions
Overall Length | 10 1/4 in |
Length of Cut | 4 3/4 in |
Details
Item | Carpet/Fabric Industrial Shear |
Blade Material | Cutlery Steel, Polished |
Handle Color | Black |
Handle Material | Coated Cutlery Steel |
Application | For Synthetic Fibers, Carpet, Upholstery and Fabric |
Description
Carpet/Fabric Industrial Shear, Application Carpet, For Synthetic Fibers, Upholstery and Fabric, Blade Material Cutlery Steel, Polished, Handle Color Black, Handle Material Coated Cutlery Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.