Shop All Scissors
Crescent Wiss
8-1/8" Solid Steel Straight Trimmers
Mfr # 438N
Zoro # G1296285
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8-1/8"
- Blade Material Nickel-Plated
- Handle Style Straight
- Handle Material Coated High Carbon Steel
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Wiss
- MFR # 438N
- Zoro # G1296285
- UPC # 037103224200
- Country of Origin Italy
- Category Scissors
Dimensions
Overall Length | 8-1/8" |
Length of Cut | 3 3/4 in |
Length | Blade: 3-5/8" |
Blade Length | 3 3/4 in |
Description
Industrial Straight Trimmers, Adjustable Yes, Application Multipurpose, Blade Finish Nickel Plated, Blade Length 3 3/4 in, Blade Material Steel, Cutting Action Straight, Cutting Capacity Various, Cutting Edge Type Straight, Features Hot Drop Forged, Hand Orientation Right-Hand, Handle Color Black, Handle Design Ergonomic, Handle Material Metal, Handle Style Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLODEX Open Rotary File, 500-Card Capacity, 2-1/4"x4", Black (ROL66704)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 4"x 7", Clear (R47)
- MAGNA VISUAL Magnetic Picture Hanger, 6 in. x 18 in. (PH-50)
- JUNIOR LEARNING Rainbow Letters (JL196)
- CRESCENT WISS 8" Take Apart Utility Scissors (W8TA)
- CRESCENT WISS 5" Electrician Scissors with Serrated Bottom Blade - Carded (175E5V)
- CRESCENT WISS 8-1/8" Industrial Bent Trimmers (428N)
- CRESCENT WISS 10" Heavy-Duty Titanium Coated Tradesman Shears (CW10TM)
- CRESCENT WISS 8-1/2" EZ Utility Snip (WEZSNIP)
- CRESCENT WISS 10" Shop Shears (W912)
- FISKARS Shears, 9 in., SS, Cooking (510011-1005)
- Crescent Wiss Scissors