Shop All Snips
This Product is Discontinued
Crescent Wiss
8-1/2" Molding Miter Snips (Discontinued)
Mfr # M45RS
Zoro # G7118750
This Product is Discontinued
Key Features
- Overall Length 8-1/2"
- Blade Material Steel
- Length Blade: 3-1/2"
- Features Built-In Angle Finder for Convenience and Accuracy, Saves Time by Avoiding Changing Angles on a Saw, No Need for Electricity, Durable Steel Construction, Blade is Able to Be Sharpened for Prolonged Use, Single Material, Dipped Grips for Easy Cleaning and Better Control
- Primary Application Cutting All Types of Small Molding in PVC, MDF, and Pine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Wiss
- MFR # M45RS
- Zoro # G7118750
- UPC # 037103322746
- Country of Origin China
- Category Snips
Dimensions
Overall Length | 8-1/2" |
Length | Blade: 3-1/2" |
Details
Blade Material | Steel |
Features | Built-In Angle Finder for Convenience and Accuracy, Saves Time by Avoiding Changing Angles on a Saw, No Need for Electricity, Durable Steel Construction, Blade is Able to Be Sharpened for Prolonged Use, Single Material, Dipped Grips for Easy Cleaning and Better Control |
Item | Molding Miter Snip |
Primary Application | Cutting All Types of Small Molding in PVC, MDF, and Pine |
Description
Electrician
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.