Shop All Scissors
Crescent Wiss
7-3/4" High Leverage Multi-Purpose Shears
Mfr # 2DAN
Zoro # G0884241
product price: $32.25
/ea
Sold in multiples of 6 for $193.50
$193.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7-3/4"
- Blade Material Solid Steel, Nickel Plated
- Handle Style Curved
- Cutting Edge Serrated
- Features Hot Drop-Forged Commercial Nickel Plated Solid Steel, Serrated Nickel-Plated Blades Grips Cutting Material Black, Curved Handle Designed for Comfort and Fatigue Reduction, Cuts Wire Used in Floral Designs and Other Similar Crafts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Wiss
- MFR # 2DAN
- Zoro # G0884241
- UPC # 037103222886
- Country of Origin Italy
- Category Scissors
Dimensions
Overall Length | 7-3/4" |
Length | Blade: 2" |
Details
Blade Material | Solid Steel, Nickel Plated |
Handle Style | Curved |
Cutting Edge | Serrated |
Item | High Leverage Multi-Purpose Shear |
Features | Hot Drop-Forged Commercial Nickel Plated Solid Steel, Serrated Nickel-Plated Blades Grips Cutting Material Black, Curved Handle Designed for Comfort and Fatigue Reduction, Cuts Wire Used in Floral Designs and Other Similar Crafts |
Handle Color | Black |
Primary Application | Multi-Purpose |
Description
Shear Hi-Leveragewire Cu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTILITY BAG Open Mesh Bag, 3"x5", Orange, Glove Guard® End (UBMG3x5OR)
- ZEBRA PEN LV-Refill 0.7mm Black 2pk (87012)
- CREALITY Plastic Filament, 3D Printer (CR-PETG Yellow)
- BROTHER Tape, Label, 1"", Bk/Rd (BRTTZE451)
- CRESCENT WISS 2 Piece Home, Crafting and Sewing Scissor Set (WHCS2)
- CRESCENT WISS 8-1/8" Solid Steel Straight Trimmers (438N)
- CRESCENT WISS 8-1/2" EZ Utility Snip (WEZSNIP)
- CRESCENT WISS 10" Heavy-Duty Titanium Coated Tradesman Shears (CW10TM)
- CRESCENT WISS 6" Electrician's Data Shears (CW5T)
- CRESCENT WISS 7-1/8" Industrial Inlaid® Straight Trimmers (37N)
- MARTOR Scissors, Soft Grip, Blade SS, 8 1/2" L (564001.00)
- Crescent Wiss Scissors