Shop All Scissors
Crescent Wiss
7-1/2" Industrial Inlaid® Shears
Mfr # 27N
Zoro # G0884269
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 7-1/2"
- Blade Material Steel
- Handle Style Bent
- Handle Material Coated High Carbon Steel
- Cutting Edge Serrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Wiss
- MFR # 27N
- Zoro # G0884269
- UPC # 037103223326
- Country of Origin Italy
- Category Scissors
Dimensions
Overall Length | 7-1/2" |
Length | Blade: 2-3/4", 7cm |
Details
Blade Material | Steel |
Handle Style | Bent |
Handle Material | Coated High Carbon Steel |
Cutting Edge | Serrated |
Item | Industrial Shears |
Features | Finest Quality Cutlery Steel, Sharper Cutting Edges and a Longer Blade Life from Precision Ground Blades, Tanto Style Serrated Blade |
Adjustable | Yes |
Primary Application | Fabric, Thread, Professional Dressmaker or Industrial Use |
Description
Shear Inddressbentinla
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Magnetic Arrows, 3/4 In. W, Green, PK20 (FI-426)
- TOUGHBUILT Document Bag (TB-95-12)
- GOODWRAPPERS Hand Stretch Wrap 4" x 1000 ft., Cast Style, Green (15A870)
- ARROW FASTENER Comp Elec Stapler (T50ACD)
- CRESCENT WISS 8-1/2" Household Scissor (W812)
- CRESCENT WISS 8-1/2" EZ Utility Snip (WEZSNIP)
- CRESCENT WISS 10" Titanium Coated Offset Left Hand Tradesman Shears (CW10TL)
- CRESCENT WISS 7-1/8" Industrial Inlaid® Straight Trimmers (37N)
- CRESCENT WISS 10" Bent Handle Industrial Shears (W20)
- CRESCENT WISS 5" Electrician Scissors with Serrated Bottom Blade - Carded (175E5V)
- FISKARS Home/Office Scissors, 9"L, 4.5"Cut, Orange (194410-1008)
- Crescent Wiss Scissors