Shop All Scissors
Crescent Wiss
5" Electronics and Filament Scissors
Mfr # 605N
Zoro # G0580511
$21.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5"
- Blade Material Solid Steel
- Handle Style Coil Spring
- Length Blade: 3/4", 1.9cm
- Features Coil Spring Handle Opens Blades After Each Cut, Straight Blades, Polished Blades with Black Handles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crescent Wiss
- MFR # 605N
- Zoro # G0580511
- UPC # 037103223470
- Country of Origin Italy
- Category Scissors
Dimensions
Overall Length | 5" |
Length | Blade: 3/4", 1.9cm |
Details
Blade Material | Solid Steel |
Handle Style | Coil Spring |
Item | Scissors |
Features | Coil Spring Handle Opens Blades After Each Cut, Straight Blades, Polished Blades with Black Handles |
Handle Color | Black |
Cutting Action | Straight |
Primary Application | Electronics and Filament |
Description
Scissor Filament-Elecstr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA WATERCOLOR PAINTS 8CLRS (53-0525)
- PARTNERS BRAND Expansion Poly Mailers, 10" x 13" x 2", White, 100/Case (EPM10132)
- UNIVERSAL ONE Catalog Envelope, 13in.H, Paper, PK100 (UNV40101)
- THE PUPPET CO Rainbow Knitted Puppet (007002)
- CRESCENT WISS 10" Wide Blade Bent Handle Industrial Shears (W20W)
- CRESCENT WISS 10" Shop Shears (W912)
- CRESCENT WISS 8-1/8" Industrial Inlaid® Shears (28N)
- CRESCENT WISS 7-1/8" Industrial Inlaid® Straight Trimmers (37N)
- CRESCENT WISS 7-3/4" High Leverage Multi-Purpose Shears (2DAN)
- CRESCENT WISS 2 Piece Home, Crafting and Sewing Scissor Set (WHCS2)
- FISKARS Shears, 12-1/2" Overall Length (710160-1002)
- Crescent Wiss Scissors