Shop All Scissors
This Product is Discontinued
Crescent Wiss
4-5/8" Industrial Thread Blunt Point Nippers (Discontinued)
Mfr # TC5
Zoro # G0580487
This Product is Discontinued
Key Features
- Overall Length 4-5/8"
- Blade Material Steel
- Handle Material Steel
- Features Self-Opening Spring-Action Assures Fast, Effortless Cutting, Blunt Points
- Length Blade: 1", 0.3cm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Wiss
- MFR # TC5
- Zoro # G0580487
- UPC # 037103580276
- Country of Origin Colombia
- Category Scissors
Dimensions
Overall Length | 4-5/8" |
Length | Blade: 1", 0.3cm |
Details
Blade Material | Steel |
Handle Material | Steel |
Item | Industrial Thread Blunt Point Nipper |
Features | Self-Opening Spring-Action Assures Fast, Effortless Cutting, Blunt Points |
Description
Clipthreadindbl Unt Pt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.