Shop All Snips
Crescent Wiss
4-3/4" Quick Clip® Sharp Point Nippers
Mfr # 1570BN
Zoro # G3027141
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4-3/4"
- Blade Material Stainless Steel
- Length Blade: 1", 0.3cm
- Handle Style Straight
- Features Positive Spring Action Opens the Blades for Fast Cutting, Heavy-Duty Contoured Design, Durable Plastic Handle Made of Industrial PVC, Rust Resistant Blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Wiss
- MFR # 1570BN
- Zoro # G3027141
- UPC # 037103581266
- Country of Origin Viet Nam
- Category Snips
Dimensions
Overall Length | 4-3/4" |
Length | Blade: 1", 0.3cm |
Length of Cut | 1 in |
Description
Thread Clip Snip, Adjustable No, Application Multipurpose, Blade Material Stainless Steel, Cutting Capacity Various, Cutting Edge Type Straight, Features Spring Action, Hand Orientation Right-Hand, Handle Color Red, Handle Design Ring and Enlarged Bow, Handle Material Plastic, Handle Style Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAKE Band Saw, Horizontial, 114 to 262 SFPM (SE-6.5 M)
- BON TOOL Bon 11-211 Acid Brush, 10"x3" Taper/Threaded Hole (11-211)
- WRIGHT TOOL Socket 3/8" Drive 12 Point Standard Sock (3114)
- PELICAN ProtCase, 9 45/64 in, Double Throw, Black (1430-000-110)
- CRESCENT WISS 8-3/4 in. Forged Alloy Steel Hand Notcher HVAC Snips (WHN1N)
- CRESCENT WISS Tinner Snips, Straight, 2-3/4" Cutting L (WDF12S)
- CRESCENT WISS Wiss WIS-WF24 24 in. Folding Tool (WIS-WF24)
- CRESCENT WISS 9-1/4" MetalMaster® Offset Straight and Right Cut Aviation Snips (M7R)
- CRESCENT WISS Snips Straight Ptrn 7" (WDF7S)
- CRESCENT WISS SNIPS OFFSET 9-1/4"" RED (M6R)
- GOLDENROD Fence Stretcher/Splicer, 33", Steel (400)
- Crescent Wiss Knives, Cutters & Snips