Shop All Snips
Crescent Wiss
12" Folding Tool
Mfr # WF12
Zoro # G3528621
original price:
$20.89
8% off
new price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Material Steel
- Features Commonly used for Folding Channels and Making Long Uniform Bends in Sheet Metal, Constructed of Heavy 16 Gauge Steel that Keeps Folding Channels from Widening and Ensures Precise and Accurate Bends, Ideal for Folding Drive Cleat Channels with 3/8 in Depth to Make Longer Wider Folds in Register Boots, End Caps, Plenums
- Number of Pieces 1
- Safety Latch No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Wiss
- MFR # WF12
- Zoro # G3528621
- UPC # 037103239945
- Country of Origin China
- Category Snips
Dimensions
Overall Length | 12 in |
Depth Marking - Sheet Metal Tools | 3/8 in and 1 in Markings |
Overall Length - Sheet Metal Tool | 12 in |
Folding Depth | 3/8 in and 1 in |
Folding Depth - Minimum | 3/8 in |
Folding Depth - Maximum | 1 in |
Details
Material | Steel |
Features | Commonly used for Folding Channels and Making Long Uniform Bends in Sheet Metal, Constructed of Heavy 16 Gauge Steel that Keeps Folding Channels from Widening and Ensures Precise and Accurate Bends, Ideal for Folding Drive Cleat Channels with 3/8 in Depth to Make Longer Wider Folds in Register Boots, End Caps, Plenums |
Number of Pieces | 1 |
Safety Latch | No |
Metal Gauge | 24 and 28 Mild |
Max. Capacity - Sheet Metal Tool | 24 ga Mild Steel |
Item - Sheet Metal Folding Tool | Folding Tool |
Item | Folding Tool |
Sheet Metal Gauge - Maximum | 16 ga |
Tool Type | Folding Tool |
Description
Folding Tool, Tool Type Folding Tool, Folding Depth - Minimum 3/8 in, Folding Depth - Maximum 1 in, Sheet Metal Gauge - Maximum 16 ga, Overall Length 12 in, Features Commonly used for Folding Channels and Making Long Uniform Bends in Sheet Metal, Constructed of Heavy 16 Gauge Steel that Keeps Folding Channels from Widening and Ensures Precise and Accurate Bends, Ideal for Folding Drive Cleat Channels with 3/8 in Depth to Make Longer Wider Folds in Register Boots, End Caps, Plenums
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 19mm 12 pt Metric Socket, 12 Points (2319)
- ZEPHYR Bit Holder, 1/4" Drive Size, 3-1/8" L (ZM18)
- BONDHUS SAE L-Shape Hex Key, 9/16" Tip Size (12117)
- 3M DBI-SALA Quick Ring, 1" W, 1" L, PK25 (1500025)
- CRESCENT WISS 4-3/4" Quick Clip® Sharp Point Nippers (1570BN)
- CRESCENT WISS 9-1/4" MetalMaster® Offset Straight and Left Cut Aviation Snips (M6R)
- CRESCENT WISS 9-3/4 in. x 1-1/2 in. Molybdenum Steel Jaw Left/Right/Straight Aviation Snip (M3R)
- CRESCENT WISS SNIPS MULTIPURP 9"" YLW (MPC3N)
- CRESCENT WISS 9-1/4" MetalMaster® Bulldog Straight Snips (M5R)
- CRESCENT WISS Wiss WIS-WF24 24 in. Folding Tool (WIS-WF24)
- STEEL GRIP LEFT AVIATION SNIPS 10"" (DR76572)
- Crescent Wiss Knives, Cutters & Snips