Shop All Scissors
Crescent Wiss
12" Bent Handle Industrial Shears
Mfr # W22N
Zoro # G3138204
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12"
- Blade Material Nickel-Plated
- Handle Style Bent
- Handle Material Coated Cutlery Steel
- Tip Shape Pointed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Wiss
- MFR # W22N
- Zoro # G3138204
- UPC # 037103240200
- Country of Origin Colombia
- Category Scissors
Dimensions
Overall Length | 12" |
Length of Cut | 6 in |
Length | Blade: 6", 15.2cm |
Blade Length | 6 in |
Description
Industrial Shears, Adjustable Yes, Application Industrial, Blade Finish Nickel Plated, Blade Length 6 in, Blade Material Steel, Cutting Capacity Various, Cutting Edge Type Straight, Features Precision Ground, Hand Orientation Right-Hand, Handle Color Black, Handle Design Ergonomic, Handle Material Metal, Handle Style Offset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC ReVolution Ballpoint Pen, Retractable, Medium 1 mm, Black Ink/Semi-Clear Barrel, PK48, 48PK (CSEM48BK)
- PARTNERS BRAND Strapping Protectors, .225, 2" x 2" x 6", White, 300/Case (SP226225)
- BROTHER Waste Toner Box 50K YLD (WT320CL)
- SAX True Flow Gloss Glaze, Foliage Green, 1 Pint (S2510X)
- CRESCENT WISS 7-1/2" Industrial Inlaid® Shears (27N)
- CRESCENT WISS 10" Wide Blade Bent Handle Industrial Shears (W20W)
- CRESCENT WISS 8-1/2" Household Scissor (W812)
- CRESCENT WISS 8-1/2" EZ Utility Snip (WEZSNIP)
- CRESCENT WISS 7-1/8" Industrial Inlaid® Straight Trimmers (37N)
- CRESCENT WISS 10" Heavy-Duty Titanium Coated Tradesman Shears (CW10TM)
- JONARD TOOLS Communication Scissors, 6 In. L (JIC-195)
- Crescent Wiss Scissors