Shop All Snips
Crescent Wiss
11" Snap Lock Punch for Vinyl and Aluminum Siding and Plastic Skirting
Mfr # WSLP1
Zoro # G0920678
product price: $21.75
/ea
Sold in multiples of 4 for $87.00
$87.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11"
- Material Vinyl/Aluminum Siding and Plastic Skirting
- Features Vinyl Handle Grips for Added Comfort, Forms Tabs to Secure Vinyl Siding or Plastic Skirting to Finishing Trim; 3/8" Throat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Wiss
- MFR # WSLP1
- Zoro # G0920678
- UPC # 037103241016
- Country of Origin Taiwan, Province of China
- Category Snips
Dimensions
Overall Length | 11" |
Details
Material | Vinyl/Aluminum Siding and Plastic Skirting |
Features | Vinyl Handle Grips for Added Comfort, Forms Tabs to Secure Vinyl Siding or Plastic Skirting to Finishing Trim; 3/8" Throat |
Item | Snap Lock Punch (Vinyl/Al |
Description
Snap Lock Punch (Vinyl/Al
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Scraper Blade, 5 In, For 5FZH1, PK5 (19453)
- GREENLEE Knockout Die, 2-7/8in., 10 ga., Cup (7212SP-2-1/2D)
- K-TOOL INTERNATIONAL Step Drill Bit, 1/8"-1/2" (KTI71235)
- CRAFTSMAN Corded Orbital Polisher (CMEE100)
- CRESCENT WISS 9-1/4" MetalMaster® Offset Straight and Left Cut Aviation Snips (M6R)
- CRESCENT WISS 18" Folding Tool (WF18)
- CRESCENT WISS SNIPS OFFSET 9-1/4"" GRN (M7R)
- CRESCENT WISS SNIPS STRAIGHT PTRN 7"" (A13N)
- CRESCENT WISS Tinner Snips, Straight, 2" Cutting L (WDF10S)
- CRESCENT WISS SNIPS LH CMPND AV 9-3/4"" (M1R)
- MALCO AV6 Left Offset Cut Aviation Snip (AV6)
- Crescent Wiss Knives, Cutters & Snips