Shop All Scissors
Crescent Wiss
10" Industrial Straight Shears
Mfr # W30
Zoro # G0920669
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10"
- Blade Material Nickel-Plated
- Handle Style Straight
- Features Precision Ground Blades for Sharper Cutting Edges and Longer Blade Life, Handle Rings Designed to Comfortably Fit Users Hands, SET-EASY Pivot Adjustment Easily and Securely Adjust to Users Preference
- Length Blade: 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Wiss
- MFR # W30
- Zoro # G0920669
- UPC # 037103240248
- Country of Origin Colombia
- Category Scissors
Dimensions
Overall Length | 10" |
Length | Blade: 5" |
Details
Blade Material | Nickel-Plated |
Handle Style | Straight |
Item | Shear |
Features | Precision Ground Blades for Sharper Cutting Edges and Longer Blade Life, Handle Rings Designed to Comfortably Fit Users Hands, SET-EASY Pivot Adjustment Easily and Securely Adjust to Users Preference |
Adjustable | Yes |
Primary Application | Fabrics and Upholstery |
Cutting Action | Straight |
Description
Shear 10-3/8In Straight Hn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Business Cards 2" x 3.5", Sure Fe, PK250 (8371)
- RICE LAKE WEIGHING SYSTEMS Digital Compact Bench Scale 30 lb./15kg Capacity (RLP-30S)
- ZORO SELECT Shipping Box, 16x16x4 in (55NM67)
- TAPECASE Carton Tape, Red/Green/White, 2Inx55Yd (15C765)
- CRESCENT WISS 6" Electrician's Data Shears (CW5T)
- CRESCENT WISS 10" Heavy-Duty Titanium Coated Tradesman Shears (CW10TM)
- CRESCENT WISS 8" Take Apart Utility Scissors (W8TA)
- CRESCENT WISS 12" Wide Blade Bent Handle Industrial Shears (W22W)
- CRESCENT WISS 5" Electrician Scissors with Serrated Bottom Blade - Carded (175E5V)
- CRESCENT WISS 5" Electronics and Filament Scissors (605N)
- WESTCOTT Scissors, 7" Utility Snips (10098)
- Crescent Wiss Scissors