Shop All Chisels
Crescent
Utility Knife
Mfr # CTKAR
Zoro # G912486234
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 1/2 in
- Blade Material Steel
- Handle Material Aluminum
- Overall Width 1 1/2 in
- Overall Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 7 1/2 in |
Overall Width | 1 1/2 in |
Blade Projection Length | 1 in |
Details
Item | Utility Knife |
Blade Material | Steel |
Handle Material | Aluminum |
Overall Thickness | 1 in |
Blade Operation | Retractable |
Handle Style | Ergonomic |
Hand Orientation | Ambidextrous |
Blade Retraction Type | Automatic |
Knife Type | Utility Knife |
Number of Blades Stored | 5 |
Retractable Blade | Yes |
Blade Change Method | Button |
Description
Utility Knife, Blade Change Method Button, Blade Projection Length 1 in, Blade Material Steel, Blade Operation Retractable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON PROFESSIONAL TOOLS Jackson Professional Tools 027-1173000 48 Inch Gooseneck Wrecking Bar 1 Inch Stock Painted (027-1173000)
- PERFORMANCE TOOL 1/2 In Dr. Socket 1-1/8 In, W32036 (W32036)
- VERMONT GAGE Go/No Go Plug Gage Assy, #5-40 UNC 2B (301112540)
- SUPER TOOL Chucking Reamer, 0.3800 In., 4 Fl, Carb Tip (56553800)
- URREA 3/4''X12" Non-Sparking Cold Cut Chisel (UH86A-3/4X12)
- SURTEK Forged Steel Chisel 1X10 (117144)
- BAHCO Bahco Ergo Chisel Set, 6 pcs. (434-S6-EUR)
- DYNAMIC Tools Cold Chisel, 7/8" X 5/8" X 8" Long (D058107)
- KLEIN TOOLS Cold Chisel, 3/8-Inch (66140)
- AJAX TOOL WORKS DRIVER PUNCH & CHISEL SET 4PC (AJA9013)
- DASCO PRO Cold Chisel, 7/8" Tip x 7-1/2" L (413)
- Crescent Cutting and Shaping Tools