Crescent

Tradesman Open Top Tool Bag 14 In. (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Tool Bags, Backpacks & Totes

Key Features

  • Height 14"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 14"

Details

Item Tradesman Open Top Tool Bag 14"

Description

Tradesman Open Top Tool Bag 14 In., Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.