Shop All Adjustable Wrenches
This Product is Discontinued
Crescent
Set, chrome Adj Wrench Cg, 6, 8, 10" (Discontinued)
Mfr # AC26810CV
Zoro # G0420196
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 6", 8", 10"
- Finish Black Phosphate
- Material Heat Treated Forged Alloy Steel
- Features SAE Standard And Metric, Hex Jaw Design Reduces Slippage By Gripping Fasteners Tightly, Polished Head And Satin Finished Handle, Larger Knurl For Easy Adjustment Ensures A Tight Jaw Fit, Resists Rust Or Corrosion
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # AC26810CV
- Zoro # G0420196
- UPC # 037103256126
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 6", 8", 10" |
Adjustable Wrench Nominal Length | 6", 8", 10" |
Details
Finish | Black Phosphate |
Material | Heat Treated Forged Alloy Steel |
Features | SAE Standard And Metric, Hex Jaw Design Reduces Slippage By Gripping Fasteners Tightly, Polished Head And Satin Finished Handle, Larger Knurl For Easy Adjustment Ensures A Tight Jaw Fit, Resists Rust Or Corrosion |
Number of Pieces | 3 |
Adjustable Wrench Grip Style | Cushion Grip |
Item | Adjustable Wrench,3pc.,Cushion Grip Set |
Description
Adjustable Wrench,3pc.,Cushion Grip Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.