Shop All Self-Feed Drill Bits
Crescent
Self Feed Drill Bit, 5in, 2in
Mfr # CDSF-561
Zoro # G312529708
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crescent
- MFR # CDSF-561
- Zoro # G312529708
- UPC # 0697099368519
- Country of Origin China
- Category Self-Feed Drill Bits
Details
Item | Self Feed Drill Bit,5in,2in |
Description
Self Feed Drill Bit,5in,2in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination/Stubby, Metric, 18mm (54PP31)
- INNOVATIVE COMPONENTS Long Tapered Knob, 1/2-13 Thread Size, 3.875"L, Steel (GN8C----L2---21)
- AMPG Cmm Extension, 5mm Length, M2 (Z3805)
- IRWIN Extractor Set: 9 Pc. 8mm-19mm with 3/8" Drive (54019)
- BOSCH Self-Feeding Bit, 4-5/8In (SF4621)
- IRWIN SELF FEED BIT 2-1/4"" (3046012)
- IRWIN 2-9/16IN Speedbor Max Self Feed Bit (3046013)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 2" (3046010)
- DEWALT 1-3/4" Heavy-Duty Self-Feed Bit (DW1635)
- BOSCH Self-Feeding Bit, 2-9/16In (SF2561)
- MILWAUKEE TOOL SWITCHBLADE Selfeed Bit 1-3/8" (48-25-5120)
- Crescent Self-Feed Drill Bits