Shop All Wrench Parts
This Product is Discontinued
Crescent
Replacement Pin, Spring & Knurl for Adjustable Wrench AC124 (Discontinued)
Mfr # AC124PSK
Zoro # G7364384
This Product is Discontinued
Key Features
- Fits Brand Crescent
- Includes Pin, Spring and Knurl
- For Use With Mfr. Model Number AC124
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # AC124PSK
- Zoro # G7364384
- UPC # 037103470331
- Country of Origin China
- Category Wrench Parts
Details
Item | Replacement Kit 24" |
Fits Brand | Crescent |
Includes | Pin, Spring and Knurl |
For Use With Mfr. Model Number | AC124 |
Impact Rated | No |
Description
Replacement Kit 24 In., For Use With Mfr. Model Number AC124, Fits Brand Crescent, Includes Pin, Spring and Knurl, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.