Shop All Hand Files and Rasps
Crescent Nicholson
Wood Rasp Half Rnd 10"
Mfr # 19427N
Zoro # G507060252
product price: $162.99
/pk 6, $27.17/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Length 1 in
- Cut Type Bastard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Nicholson
- MFR # 19427N
- Zoro # G507060252
- UPC # 37103194275
- Country of Origin United States
- Category Hand Files and Rasps
Dimensions
Length | 1 in |
Details
Profile Shape | Half Round |
Cut Type | Bastard |
Description
File Rnd Bastard 4" Bulk, 12PK, 6PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-7/8" x 4" (HMX.2-7/8)
- WESTWARD 3/8 in Drive Impact Socket Bit 5 mm, Metric (4LZC7)
- CRESCENT 11" Nail Puller Pliers (NP11)
- GEARWRENCH 1/4" Square Drive to 1/4" Hex Shaft Adapter (890002GD)
- CRESCENT NICHOLSON FILE SET 3PK NICHOLSON (22015NNN)
- CRESCENT NICHOLSON CHAINSW FILE 7/32X8"" 3PC (02230B)
- CRESCENT NICHOLSON 5 Piece 6", 8"& 10" General Purpose File Set (22040NNN)
- CRESCENT NICHOLSON FILE RND BASTARD 10""CARD (21854)
- CRESCENT NICHOLSON 8" Half Round Double Cut Bastard File (21857LN)
- CRESCENT NICHOLSON FILE+HNDL 6""X SLIM TAPER (21736)
- CRESCENT NICHOLSON 5-1/4" Double Cut Thin Rectangular Tungsten Point File - Carded (02375NN)
- Crescent Nicholson Cutting and Shaping Tools