Shop All Steam Traps
Crescent Nicholson
Steam Trap, 65 psi, 450F, 6-11/16 In. L
Mfr # 1/2 FTE-65
Zoro # G4471564
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1/2 in
- Max. Operating PSI 65 psi
- End to End Length 6 11/16 in
- Condensate Capacity Lbs/Hr 1,150 lb/hr
- Max. Temp. 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crescent Nicholson
- MFR # 1/2 FTE-65
- Zoro # G4471564
- Country of Origin India
- Category Steam Traps
Dimensions
End to End Length | 6 11/16 in |
Port Connection Size | 1/2 in |
Description
Steam Trap, Air Vent Material Stainless Steel, Allowable Pressure - Maximum 232 psi, Allowable Temperature - Minimum Not Applicable, Application Process Equipment, Body Material Cast Iron, Condensate Capacity 1,150 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 6 11/16 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Not Applicable, Installation Orientation Horizontal, Lever Assembly Material Stainless Steel, Manufacturer Series FTE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Kb Unit Heater 240V 15Kw 1-Ph Eco W/Bracket (KB2415-1-B2-ECO)
- KOCH Panel Filter, 3-Ply, 20x80-88, MERV7 (132-2010-08)
- 4 WAY DIFFUSER 10 in Square 4-Way Adjustable Ceiling Diffuser, White (SDIG77510)
- MI-T-M 1/2X11/16O-Rings Aw00120004 (AW-0025-0123)
- CRESCENT NICHOLSON Steam Trap, 800F, Stainless Steel, 600 psi (NTD600-N1D9A)
- CRESCENT NICHOLSON Steam Trap, 15 psi, 450F, 6-1/4 In. L (FTN-C1H9A)
- CRESCENT NICHOLSON Steam Trap, 450F, Cast Iron, 0 to 125 psi (FTN-C5D9A)
- CRESCENT NICHOLSON Steam Trap, 750F, 316L Stainless Steel (TA500-T4E92A0)
- CRESCENT NICHOLSON Steam Trap, 450F, Cast Iron, 0 to 125 psi (FTN-C5E9A)
- CRESCENT NICHOLSON Steam Trap, 800F, Stainless Steel, 600 psi, Pipe Configuration: Straight (NTD600-N1D9S)
- HOFFMAN SPECIALTY FT125H-4 F&T Trap 1 In 125 Psi (404216)
- Crescent Nicholson Steam Traps