Shop All Steam Traps
Crescent Nicholson
Steam Trap, 450 psi, 400F, 3 In. L
Mfr # N450-S4D92A0
Zoro # G3279272
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 450 psi
- Disc Material 416 Stainless Steel
- End to End Length 3 in
- Condensate Capacity Lbs/Hr 5,900 lb/hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Nicholson
- MFR # N450-S4D92A0
- Zoro # G3279272
- Country of Origin Mexico
- Category Steam Traps
Dimensions
End to End Length | 3 in |
Outlet Port Connection Size | 3/4 in |
Overall Depth | 3 5/8 in |
Inlet Port Connection Size | 3/4 in |
Overall Length | 2 1/2 in |
Description
Steam Trap, Actuator Material Stainless Steel, Allowable Pressure - Maximum 450 psi, Application Air Vents, Cooking Equipment, Drip Legs, Laundry, Process Equipment, Pressing Machines, Plating Tanks, Steam Tracing, Sterilizers, Unit Heaters, Body Material Forged Steel, Condensate Capacity 5,900 lb/hr, Configuration Straight-Thru, Distance Between Inlet and Outlet Port 3 in, Gasket Material Graphite, Includes Air Vent Air Vent Included, Includes Strainer Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20x20x2 Synthetic Pleated Air Filter, MERV 10 (3GRU1)
- ROBERTSHAW Electric Thermostat (5300-200)
- AMERIMAX HOME PRODUCTS 10' WHT ALU Drip Edge (5509900120)
- AIR HANDLER 10 in x 85 ft x 2 in Fiberglass Air Filter Roll MERV 5, Blue/White (30YJ57)
- CRESCENT NICHOLSON Steam Trap, 800F, Stainless Steel, 600 psi, Pipe Configuration: Straight (NTD600-N1D9S)
- CRESCENT NICHOLSON Steam Trap, 450F, Cast Iron, 0 to 125 psi (FTN-C5E9A)
- CRESCENT NICHOLSON Steam Trap, 450F, Cast Iron, 0 to 125 psi (FTN-C5D9A)
- CRESCENT NICHOLSON Steam Trap, 750F, 316L Stainless Steel (TA500-T4E92A0)
- CRESCENT NICHOLSON Steam Trap, 800F, Stainless Steel, 600 psi (NTD600-N1B9S)
- CRESCENT NICHOLSON Steam Trap, 145 psi, 450F, 5-1/16 In. L (1 FTE-145)
- RICHARDS BESTOBELL SOCKET WELD 750PSI 1IN STEAM TRAP (GM10)
- Crescent Nicholson Steam Traps