Shop All Steam Traps
Crescent Nicholson
Steam Trap, 150 psi, 450F, 5-1/2 In. L
Mfr # 1 NFT250-150
Zoro # G4471783
product price: $690.99
/ea
Free Shipping & Returns
$690.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 in
- Max. Operating PSI 150 psi
- End to End Length 5 1/2 in
- Condensate Capacity Lbs/Hr 1,415 lb/hr
- Max. Temp. 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Nicholson
- MFR # 1 NFT250-150
- Zoro # G4471783
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 1/2 in |
Port Connection Size | 1 in |
Description
Steam Trap, Air Vent Material Stainless Steel, Allowable Pressure - Maximum 250 psi, Allowable Temperature - Minimum Not Applicable, Application Converters, Oil Preheaters, Pressing Machines, Process Equipment, Rotating Drums, Steam Cookers, Steam Heated Vats, Steam Lines, Unit Heaters, Body Material Cast Iron, Condensate Capacity 1,415 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 1/2 in, Float Material Stainless Steel, Gasket Material Graphite Fiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12 in. x 24 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (12241.8 12PK)
- DAYTON Propeller, Dia 6 5/8 In, 25 Degree Pitch (5JLP4)
- AIR HANDLER 10x20x1 Synthetic Pleated Air Filter, MERV 10 (4YUP9)
- AMERICAN HAWK INDUSTRIAL Sandblast Dust Collector Cartridge Cartridge Filter Replacement for C3976, 12"T x 10"DIA (V723)
- CRESCENT NICHOLSON Steam Trap, 450F, Cast Iron, 0 to 125 psi (FTN-C5E9A)
- CRESCENT NICHOLSON Steam Trap, 800F, Stainless Steel, 600 psi, End to End Length: 2 in (NTD600-N1B9A)
- CRESCENT NICHOLSON Steam Trap, 200 psi, 450F, 6-11/16 In. L (1/2 FTE-200)
- CRESCENT NICHOLSON Steam Trap, 15 psi, 450F, 6-1/4 In. L (FTN-C1H9A)
- CRESCENT NICHOLSON Steam Trap, 800F, Stainless Steel, 600 psi, NPT Outlet: 1/2 in (NTD600-N1C9A)
- CRESCENT NICHOLSON Steam Trap, 750F, 316L Stainless Steel (TA500-T4E92A0)
- ARMSTRONG INTERNATIONAL Steam Trap, 175 psi, 377F, 5-1/8 In. L (175A4)
- Crescent Nicholson Steam Traps