Shop All Steam Traps
Crescent Nicholson
Steam Trap, 145 psi, 450F, 6-11/16 In. L
Mfr # 3/4 FTE-145
Zoro # G4471607
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 145 psi
- End to End Length 6 11/16 in
- Condensate Capacity Lbs/Hr 1,380 lb/hr
- Max. Temp. 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Nicholson
- MFR # 3/4 FTE-145
- Zoro # G4471607
- Country of Origin India
- Category Steam Traps
Dimensions
End to End Length | 6 11/16 in |
Port Connection Size | 3/4 in |
Description
Steam Trap, Air Vent Material Stainless Steel, Allowable Pressure - Maximum 232 psi, Allowable Temperature - Minimum Not Applicable, Application Process Equipment, Body Material Cast Iron, Condensate Capacity 1,380 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 6 11/16 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Not Applicable, Installation Orientation Horizontal, Lever Assembly Material Stainless Steel, Manufacturer Series FTE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 3850/6200 CFM (1VCE8)
- GREENSEAM Duct Collar w/Damper 8 in W, 6 in H (GR6POCR5GA24D)
- ROBERTSHAW Orifice (10-210)
- JOHNSON CONTROLS Johnson Test Probe (JC-5361)
- CRESCENT NICHOLSON Steam Trap, 450F, Cast Iron, 0 to 125 psi (FTN-C5G9A)
- CRESCENT NICHOLSON Steam Trap, 145 psi, 450F, 5-1/16 In. L (1 FTE-145)
- CRESCENT NICHOLSON Steam Trap, 800F, Stainless Steel, 600 psi, NPT Outlet: 1/2 in (NTD600-N1C9A)
- CRESCENT NICHOLSON Steam Trap, 800F, Stainless Steel, 600 psi, Pipe Configuration: Straight (NTD600-N1D9S)
- CRESCENT NICHOLSON Steam Trap, 450 psi, 400F, 3 In. L (N450-S4D92A0)
- CRESCENT NICHOLSON Steam Trap, 450F, Cast Iron, 0 to 125 psi (FTN-C5E9A)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 5-1/2 In. L (15BI3)
- Crescent Nicholson Steam Traps