Shop All Steam Traps
Crescent Nicholson
Steam Trap, 145 psi, 450F, 5-1/16 In. L
Mfr # 1 FTE-145
Zoro # G4471634
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 in
- Max. Operating PSI 145 psi
- End to End Length 5 1/16 in
- Condensate Capacity Lbs/Hr 4,100 lb/hr
- Max. Temp. 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Nicholson
- MFR # 1 FTE-145
- Zoro # G4471634
- Country of Origin India
- Category Steam Traps
Dimensions
End to End Length | 5 1/16 in |
Port Connection Size | 1 in |
Description
Steam Trap, Air Vent Material Stainless Steel, Allowable Pressure - Maximum 232 psi, Allowable Temperature - Minimum Not Applicable, Application Process Equipment, Body Material Cast Iron, Condensate Capacity 4,100 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 1/16 in, Float Material Stainless Steel, Includes Air Vent Air Vent Included, Includes Strainer Not Applicable, Installation Orientation Horizontal, Lever Assembly Material Stainless Steel, Manufacturer Series FTE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 25 X 25 X 2 Nominal Washable Electrostatic Furnace Air Filter (ECA202525)
- TOUGH GUY Flue Brush, SS, 2 In Dia, 1/4 In MNPT (2FCC8)
- DAYTON Inlet Gasket (HV2121600G)
- MR. HEATER High Intensity Radiant Natural Gas Garage (MH40NG)
- CRESCENT NICHOLSON Steam Trap, 750F, 316L Stainless Steel (TA500-T4E92A0)
- CRESCENT NICHOLSON Steam Trap, 800F, Stainless Steel, 600 psi (NTD600-N1B9S)
- CRESCENT NICHOLSON Steam Trap, 800F, Stainless Steel, 600 psi (NTD600-N1E9A)
- CRESCENT NICHOLSON Steam Trap, 200 psi, 450F, 6-11/16 In. L (1/2 FTE-200)
- CRESCENT NICHOLSON Steam Trap, 800F, Stainless Steel, 600 psi (NTD600-N1C9S)
- CRESCENT NICHOLSON Steam Trap, 15 psi, 450F, 6-1/4 In. L (FTN-C1H9A)
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (IB11-2-125G)
- Crescent Nicholson Steam Traps