Shop All Chainsaw Sharpeners
Crescent Nicholson
FILE CHAIN SAW 7/32X8""
Mfr # 01888
Zoro # G400536342
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Cut Type Knurl Cut
- Profile Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Nicholson
- MFR # 01888
- Zoro # G400536342
- UPC # 37103018885
- Country of Origin United States
- Category Chainsaw Sharpeners
Dimensions
Length | 8 in |
Details
Cut Type | Knurl Cut |
Profile Shape | Round |
Description
Nicholson 8 in. L High Carbon Steel File 1 pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 8 ft x 10 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-8X10)
- GRILL MARK GRILL GAS LN HS ADPT 48"" (80004A)
- MI-T-M Dual Gun Adapter (851-0431)
- WATER RIGHT Garden Hose 25 Ft 400 Series - Olive (PSH-025-MG)
- CRESCENT NICHOLSON 5/32" x 8" Round Knurl Cut Chainsaw File - 3 Files per Bag (02228B)
- CRESCENT NICHOLSON 7/32" x 8" Round Knurl Cut Chainsaw File - 3 Files per Bag (02230B)
- CRESCENT NICHOLSON FILE CHAIN SAW 3/16X8"" (01765)
- CRESCENT NICHOLSON FILE CHAIN SAW 5/32X6"" (01630)
- CRESCENT NICHOLSON FILE CHAIN SAW 1/8X6"" (01590)
- CRESCENT NICHOLSON FILE CHAIN SAW 1/4X8"" (01974)
- OREGON CBN Grinding Wheel, 5-3/4" X 5/16" X 5/8" (OR534-516-CBN)
- Crescent Nicholson Chainsaws & Accessories