Shop All Hand Files and Rasps
Crescent Nicholson
8" Half Round Bastard Cut Wood Rasp
Mfr # 19394N
Zoro # G0920510
Sold in multiples of 12 for $171.48
$171.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Thickness 13/64 in
- Includes Handle No
- Face Cut Style None
- File Body Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crescent Nicholson
- MFR # 19394N
- Zoro # G0920510
- UPC # 037103219633
- Country of Origin Brazil
- Category Hand Files and Rasps
Dimensions
File Length without Tang | 0 in |
File Width | 3/4 in |
Details
Item | Wood Rasp |
Profile Shape | Half Round |
Thickness | 13/64 in |
Includes Handle | No |
Face Cut Style | None |
File Body Finish | Natural |
File Coarseness | Bastard Cut |
File Type | Wood Rasp |
Material Applications | Wood |
Number of Cut Edges | 2 |
Rigidity | Rigid |
Edge Cut Style | Single |
Taper | Regular Taper |
File Style | American Pattern File |
Description
Wood Rasp, Material Applications Wood, File Coarseness Bastard Cut, File Style American Pattern File, File Type Wood Rasp, Profile Shape Half Round, Face Cut Style None, Edge Cut Style Single, File Length without Tang 0 in, Thickness 13/64 in, File Width 3/4 in, Number of Cut Edges 2, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH #0 x 2-1/2" Phillips? Dual Material Screwdriver (80000H)
- GRAY TOOLS Internal-External Retaining Ring Tool for Extra Large Retaining Rings (82987)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2230401)
- ACDELCO G12 Series Li-ion Battery Charger (ADC12US07-99)
- CRESCENT NICHOLSON 6" Half Round Double Cut Bastard File - Carded (21881N)
- CRESCENT NICHOLSON FILE H RND BASTRD10""CARD (21858N)
- CRESCENT NICHOLSON 9 Piece 6", 8", 10" & 12" Maintenance File Set with Ergonomic Handles (22030HNNN)
- CRESCENT NICHOLSON FILE MILL BASTARD 6""CARD (21825NN)
- CRESCENT NICHOLSON 6" Flat Double Cut Second File - Boxed (03500NN)
- CRESCENT NICHOLSON 10 in. L High Carbon Steel Bastard Cut File 1 pc (03665NN)
- CRESCENT NICHOLSON 10" Mill Single Cut Smooth File (08704NN)
- Crescent Nicholson Cutting and Shaping Tools