Shop All Hand Files and Rasps
This Product is Discontinued
Crescent Nicholson
8" 00 Cut Extra Narrow Pillar File (Discontinued)
Mfr # 40281N
Zoro # G0885005
This Product is Discontinued
Key Features
- Profile Shape Pillar
- Thickness 7/64 in
- File Length without Tang 8 in
- File Coarseness Second Cut
- Taper Regular Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Nicholson
- MFR # 40281N
- Zoro # G0885005
- UPC # 037103242310
- Country of Origin Switzerland
- Category Hand Files and Rasps
Dimensions
File Length without Tang | 8 in |
File Width | 1/4 in |
Details
Item | Pillar File |
Profile Shape | Pillar |
Thickness | 7/64 in |
File Coarseness | Second Cut |
Taper | Regular Taper |
Material Applications | Iron, Mild Steel, Plastics, Wood |
Number of Cut Edges | 2 |
File Type | Pillar File |
Edge Cut Style | Safe |
Includes Handle | No |
Rigidity | Rigid |
Finish Number | 00 |
Face Cut Style | Double-Cut |
File Body Finish | Natural |
File Style | Swiss Pattern File |
Description
Pillar File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Second Cut, File Style Swiss Pattern File, File Type Pillar File, Profile Shape Pillar, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 8 in, Thickness 7/64 in, File Width 1/4 in, Number of Cut Edges 2, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural, Finish Number 00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.