Shop All Hand Files and Rasps
Crescent Nicholson
7-1/2" 2 Cut Style 10 Silversmith’s Rifflers
Mfr # 41102
Zoro # G905658372
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Knife
- Features Ideal for Fine Work
- Thickness 3/32 in
- Handle Material Steel
- Handle Length 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crescent Nicholson
- MFR # 41102
- Zoro # G905658372
- UPC # 037103411020
- Country of Origin Switzerland
- Category Hand Files and Rasps
Dimensions
Handle Length | 7 1/2 in |
File Length without Tang | 7 1/2 in |
File Width | 13/16 in |
File Diameter | 1/8 in |
Description
Files and Rasps, Material Applications Wood, File Coarseness Bastard Cut, File Style Swiss Pattern File, File Type Riffler, Profile Shape Knife, Face Cut Style Double-Cut, Edge Cut Style Double, File Length without Tang 7 1/2 in, Thickness 3/32 in, File Diameter 1/8 in, File Width 13/16 in, Includes Handle Yes, Number of Cut Edges 2, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural, Container Type Box, Features Ideal for Fine Work, File Material Steel, Finish Number 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6" L x 6 TPI Reciprocating Saw Blade (48-00-5541)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 13/64 (C18439)
- CLEVELAND 2-Flute HSS Miniature Square Double End Mill Cleveland HMD-2 Bright 7/64x3/16x0.1562x2 (C41010)
- CLEVELAND Pipe Tap, 1/16"-27, Semi-Bottoming, 4 Flutes, NPT (C64036)
- CRESCENT NICHOLSON 8" Rectangular Double/Single Cut Axe File - Boxed (06704NN)
- CRESCENT NICHOLSON 8" Rectangular Double Cut Hand Smooth File (05919N)
- CRESCENT NICHOLSON 14" Flat Single Cut Long Angle Lathe Bastard File (07719NN)
- CRESCENT NICHOLSON FILE 6""XXSLIM TAPER CARD (21874NN)
- CRESCENT NICHOLSON 4" Flat Double Cut Bastard File - Boxed (03367NN)
- CRESCENT NICHOLSON 14" Half Round Single Cut Pipeliner File - Boxed (05190N)
- CRESCENT HALF RND FILE BASTRD 12"" (05090N)
- Crescent Nicholson Hand Files and Rasps