Shop All Hand Files and Rasps
Crescent Nicholson
6" Triangle Single Cut Extra Slim Taper File - Boxed
Mfr # 14665MN
Zoro # G2902051
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Length 6 in
- Application For use in Saw Filing Machines
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Nicholson
- MFR # 14665MN
- Zoro # G2902051
- UPC # 037103335012
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
File Width | 1/4 in |
File Length without Tang | 6 in |
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 9/32 in, File Width 1/4 in, Number of Cut Edges 3, Rigidity Rigid, Taper Tapered Slightly Towards Point, File Body Finish Natural, File Material Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cylinder Grip Fold-Down Size: 4 D=M08, L=70.5, L1=83.5, Thermoplastic, Comp: Steel (K1469.408)
- CLE-LINE 118° 1/2 Reduced Shank Silver & Deming Drill (Metric) Cle-Line 1813M Steam Oxide HSS RHS/RHC 20.00mm (C21084)
- TEST PRODUCTS INTL Caliper Electronic Digital, 0-6" (3C301)
- MILWAUKEE TOOL M12 Rivet Tool Kit, M12 Grease Gun (2550-22, 2446-20)
- CRESCENT NICHOLSON 8" Triangle Single Cut Extra Slim Taper File - Boxed (14729NN)
- CRESCENT NICHOLSON 10" Half Round Double Cut Bastard File - Carded (21858N)
- CRESCENT NICHOLSON 10" Mill Single Cut Bastard File with Red Handle (21701NN)
- CRESCENT NICHOLSON Files and Rasps (37814)
- CRESCENT NICHOLSON ROUND BASTARD FILE 8"" (21715)
- CRESCENT NICHOLSON 10" Square Double Cut Bastard File (T13196)
- SIMONDS Multicut File, American, Half Round (78328600)
- Crescent Nicholson Hand Files and Rasps