Shop All Hand Files and Rasps
Crescent Nicholson
6" Triangle Single Cut Double Extra Slim Taper File - Carded
Mfr # 21874NN
Zoro # G3526419
original price:
$7.81
14% off
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Thickness 11/64 in
- File Width 1/4 in
- File Style American Pattern File
- Rigidity Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Crescent Nicholson
- MFR # 21874NN
- Zoro # G3526419
- UPC # 037103335036
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
File Width | 1/4 in |
File Length without Tang | 6 in |
Details
Item | Machinists File |
Profile Shape | Triangular |
Thickness | 11/64 in |
File Style | American Pattern File |
Rigidity | Rigid |
Edge Cut Style | Single |
Taper | Tapered Slightly Towards Point |
Number of Cut Edges | 3 |
File Type | Machinists File |
Face Cut Style | Single-Cut |
Material Applications | Iron, Mild Steel, Plastics, Wood |
Includes Handle | No |
File Coarseness | Smooth Cut |
File Body Finish | Natural |
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 11/64 in, File Width 1/4 in, Number of Cut Edges 3, Rigidity Rigid, Taper Tapered Slightly Towards Point, File Body Finish Natural
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal thread repair tool with 1/2 - 5/8" capacity (NES22)
- RUKO 1/16" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214801)
- DEVILBISS Cable DraIn Valve (N286039)
- RED HEAD Drop-in Anchor Setting Tool, 1/2 In (RTX-112)
- CRESCENT NICHOLSON Handl File Long Ferrul#2 (21524N)
- CRESCENT NICHOLSON 5 Piece 6", 8"& 10" General Purpose File Set (22040NNN)
- CRESCENT NICHOLSON 6" Mill Single Cut Bastard File (08354NN)
- CRESCENT NICHOLSON 4-IN-HAND RASP AND FILE (AC7-TZ)
- CRESCENT NICHOLSON Thread Restoring File Set, Length 8 3/8 in, 4 piece (T33024)
- CRESCENT NICHOLSON 5" Triangle Single Cut Extra Slim Taper File - Boxed (14599MN)
- SIMONDS Mill File, American, Rectangular, Bastard (78143100)
- Crescent Nicholson Cutting and Shaping Tools