Shop All Hand Files and Rasps
Crescent Nicholson
6 in. L High Carbon Steel Bastard Cut File 1 pc
Mfr # 04795N
Zoro # G005265838
product price: $14.35
/ea
Sold in multiples of 12 for $172.20
$172.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Length 6 in
- Cut Type Bastard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Nicholson
- MFR # 04795N
- Zoro # G005265838
- UPC # 37103047953
- Country of Origin United States
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Details
Profile Shape | Half Round |
Cut Type | Bastard |
Description
American pattern half round file bastard cut. Used on concave convex and flat surfaces. Rounded on one side flat on the opposite
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6 1/2 in. 54 Tooth Aluminum Cutting Circular Saw Blade (5/8 in. Arbor) (48-40-4320)
- MARTOR Bladeless Knife, For Light to Medium Materials 195mm L (9.08)
- BOSCH Corded Angle Grinder, 5" Wheel, 13 A (GWS13-50VS)
- HAIMER Shrink Chuck, 3/8 in. Hole Dia., BT40 (40.640.3/8Z.4)
- CRESCENT NICHOLSON 8" Square Double Cut Smooth File (13147)
- CRESCENT NICHOLSON 12" Knife Double/Single Cut Bastard File with Safe Back (07085N)
- CRESCENT NICHOLSON 12 Flat Double Cut Aluminum Type "A" File (00070NN)
- CRESCENT NICHOLSON 10" Knife Double/Single Cut Smooth File with Safe Back (07054N)
- CRESCENT NICHOLSON 14" Mill Single Cut Bastard File (08832NN)
- CRESCENT NICHOLSON 12" Round Single Cut Second File (12166)
- STRAUSS Needle File, Swiss, Equalling, 5-1/2 In. L (NF2112D181)
- Crescent Nicholson Hand Files and Rasps