Shop All Hand Files and Rasps
Crescent Nicholson
5" Triangle Single Cut Extra Slim Taper File - Boxed
Mfr # 14599MN
Zoro # G3526297
product price: $4.59
/ea
Sold in multiples of 12 for $55.08
$55.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Triangular
- Thickness 7/32 in
- Number of Cut Edges 3
- Material Applications Iron, Mild Steel, Plastics, Wood
- File Length without Tang 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Nicholson
- MFR # 14599MN
- Zoro # G3526297
- UPC # 037103334954
- Country of Origin India
- Category Hand Files and Rasps
Dimensions
File Length without Tang | 5 in |
File Width | 3/16 in |
Details
Item | Machinists File |
Profile Shape | Triangular |
Thickness | 7/32 in |
Number of Cut Edges | 3 |
Material Applications | Iron, Mild Steel, Plastics, Wood |
Taper | Tapered Slightly Towards Point |
File Coarseness | Smooth Cut |
Rigidity | Rigid |
Face Cut Style | Single-Cut |
File Style | American Pattern File |
Includes Handle | No |
File Body Finish | Natural |
File Type | Machinists File |
Edge Cut Style | Single |
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 5 in, Thickness 7/32 in, File Width 3/16 in, Number of Cut Edges 3, Rigidity Rigid, Taper Tapered Slightly Towards Point, File Body Finish Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BES MANUFACTURING Glowfish II 12ft Kit- 5/32" (8-18" rods, tips, J-hook, Ballchain) (GLF718)
- KEO Countersink, 1 FL, 82 Deg, 1 1/4, Cobalt, TiN (55420-TiN)
- CHICAGO-LATROBE 118° Carbide Tipped Jobber Length Drill Chicago-Latrobe CTD Bright HSS RHS/RHC 3/16 (77649)
- WESTWARD Mortising Rtr Bit Carbide Tipped, 1/2 In (16Y563)
- CRESCENT NICHOLSON 12" Half Round Double Cut Bastard Cut - Carded (05090N)
- CRESCENT NICHOLSON 12" Square Double Cut Smooth File (13376)
- CRESCENT NICHOLSON 4-IN-HAND RASP AND FILE (AC7-TZ)
- CRESCENT NICHOLSON 5 Piece 6", 8"& 10" General Purpose File Set (22040NNN)
- CRESCENT NICHOLSON 8" Rectangular Double/Single Cut Axe File - Boxed (06704NN)
- CRESCENT NICHOLSON 4" Knife Double/Single Cut Smooth File with Safe Back (06773N)
- WESTWARD Half Round File, 10 In. L, Ergo Handle (1NFW3)
- Crescent Nicholson Hand Files and Rasps