Shop All Hand Files and Rasps
Crescent Nicholson
4" Square Double Cut Smooth File
Mfr # 12857
Zoro # G4316462
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Square
- Application For Enlarging Holes or Recesses, Mortises, Keyways and Splines
- Finish Natural
- Pattern American
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Nicholson
- MFR # 12857
- Zoro # G4316462
- UPC # 037103128577
- Country of Origin Brazil
- Category Hand Files and Rasps
Dimensions
Length | 4 in |
Diameter | 5/32 in |
File Width | 1/8 in |
File Length without Tang | 4 in |
Description
The Crescent Nicholson 12857 4" Square Double Cut Smooth File is a high-quality tool that will get the job done. The file has a smooth finish and natural pattern, which ensures it can cut through metals easily. Its double cut edges ensure you can remove material quickly and efficiently. It is recommended to use with a 21474 plastic handle or 21520N wood handle. This hand file from Crescent Nicholson is perfect for enlarging holes or recessing parts, mortises, keyways and splines in metal surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cylinder Grip Fold-Down Size: 1 D=8-32, L=35, L1=40, Thermoplastic, Comp: Steel (K1469.1AE)
- DRILL AMERICA 2-3/16"-12 HSS Plug Hand Tap (DWTST2-3/16-12P)
- MAYHEW PRO Cold Chisel, 1 in. x 12 in., Steel, BO (10221)
- KRAFT TOOL Floor Scraper, Overall Length 66 1/2 in, Blade Width 14 in, Wood Handle (CC214)
- CRESCENT NICHOLSON 8" Square Double Cut Smooth File (13147)
- CRESCENT NICHOLSON 8" Square Double Cut Bastard File (13081)
- CRESCENT NICHOLSON 6" Square Double Cut Bastard File (12967)
- CRESCENT NICHOLSON 8" Rectangular Double Cut Hand Smooth File (05919N)
- CRESCENT NICHOLSON FILE MILL BASTARD 8""CARD (21832NN)
- CRESCENT NICHOLSON File+Hndl 6"X Slim Taper (21736NN)
- EMPRESSA 12 in. THREE SQUARE 2ND CUT FILE (EM123S2)
- Crescent Nicholson Cutting and Shaping Tools