Shop All Hand Files and Rasps
Crescent Nicholson
14" Round Single Cut Bastard File
Mfr # 12248
Zoro # G4091543
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Round
- Length 14 in
- Application For Enlarging Holes and Shaping Curved Surfaces
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Nicholson
- MFR # 12248
- Zoro # G4091543
- UPC # 037103122483
- Country of Origin Brazil
- Category Hand Files and Rasps
Dimensions
Length | 14 in |
Diameter | 5/8 in |
Handle Length | 14 in |
File Diameter | 5/8 in |
File Length without Tang | 14 in |
Description
The Crescent Nicholson 12248 14" Round Single Cut Bastard File is the ideal tool for enlarging holes and shaping curved surfaces. Made of natural, high-quality material, this round file has a 5/8 in. diameter and a 14 in. length. It has a bastard cut type with a pattern of American. The finish is natural while the recommended handle is Mfr. No. 21528N Wood or 21474 Plastic depending on preference. This hand file also comes with straight wireway measuring 14 in., allowing you to fit it into your toolbox easily. With its unique features, the Crescent Nicholson Round Single Cut Bastard File is just what you need for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Tapered Laminated Canvas Resin Hand, 45 (CF510)
- GRAY TOOLS Combination Wrench 2-5/16", 12 Point, Black Oxide Finish (3174B)
- WESTWARD Ratcheting Wrench, Head Size 1-1/2 in. (34E325)
- PROTO UTILITY BLADE FOR 10-049 (1) (PO11-041)
- CRESCENT NICHOLSON 12" Round Single Cut Second File (12166)
- CRESCENT NICHOLSON 4" Round Single Cut Smooth File (11592NNN)
- CRESCENT NICHOLSON 10" Square Double Cut Bastard File (T13196)
- CRESCENT NICHOLSON FILE RND BASTARD 8"" CARD (21853)
- CRESCENT NICHOLSON No. 1 Regular Bolt Thread Restoring File (T33001)
- CRESCENT NICHOLSON 3 Piece 6" Bastard File Set with Ergonomic Handles (22015HNNN)
- WESTWARD Rectangle File, For Alum, 10 In (10Z611)
- Crescent Nicholson Cutting and Shaping Tools