Shop All Hand Files and Rasps
Crescent Nicholson
14" Half Round Bastard Cut Wood Rasp
Mfr # 19493N
Zoro # G0581150
product price: $37.69
/ea
Sold in multiples of 6 for $226.14
$226.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Half Round
- Thickness 21/64 in
- Taper Regular Taper
- Rigidity Rigid
- Material Applications Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Nicholson
- MFR # 19493N
- Zoro # G0581150
- UPC # 037103219732
- Country of Origin Brazil
- Category Hand Files and Rasps
Dimensions
File Length without Tang | 0 in |
File Width | 1 5/16 in |
Details
Item | Wood Rasp |
Profile Shape | Half Round |
Thickness | 21/64 in |
Taper | Regular Taper |
Rigidity | Rigid |
Material Applications | Wood |
File Style | American Pattern File |
Includes Handle | No |
File Body Finish | Natural |
Face Cut Style | None |
Number of Cut Edges | 2 |
File Coarseness | Bastard Cut |
File Type | Wood Rasp |
Edge Cut Style | Single |
Description
Wood Rasp, Material Applications Wood, File Coarseness Bastard Cut, File Style American Pattern File, File Type Wood Rasp, Profile Shape Half Round, Face Cut Style None, Edge Cut Style Single, File Length without Tang 0 in, Thickness 21/64 in, File Width 1 5/16 in, Number of Cut Edges 2, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-259 Boots, Knee Length, Size 11 (Pr) (84-259)
- CHICAGO PNEUMATIC Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7411)
- KYOCERA Triangle Turning Insert, Triangle, 3, TCMT, 3, Carbide (TCMT3253HQ CA525)
- FEIN Adapter Set Fsc Qi (35222952050)
- CRESCENT NICHOLSON FILE5-1/4""TUNGSTEN POINT (02375NN)
- CRESCENT NICHOLSON 10" Square Double Cut Bastard File (T13196)
- CRESCENT NICHOLSON 16" Half Round Double Cut Bastard File - Boxed (05307N)
- CRESCENT NICHOLSON 4" Knife Double/Single Cut Bastard File with Safe Back (06711N)
- CRESCENT NICHOLSON 12" Flat Double Cut Smooth File - Boxed (03830NN)
- CRESCENT NICHOLSON 8" Round Single Cut Bastard File - Carded (21853)
- DRILL AMERICA 12" Half Round Bastard File (DIC05094)
- Crescent Nicholson Hand Files and Rasps