Shop All Hand Files and Rasps
Crescent Nicholson
14" Flat Curved Cut Flexible File Number 50-908
Mfr # 20189NN
Zoro # G0885416
product price: $46.79
/ea
Sold in multiples of 6 for $280.74
$280.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Rectangular
- Thickness 13/64 in
- File Style Curved
- File Coarseness Smooth Cut
- File Body Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Nicholson
- MFR # 20189NN
- Zoro # G0885416
- UPC # 037103337696
- Country of Origin Brazil
- Category Hand Files and Rasps
Dimensions
File Length without Tang | 14 in |
File Width | 2 in |
Details
Item | Machinists File |
Profile Shape | Rectangular |
Thickness | 13/64 in |
File Style | Curved |
File Coarseness | Smooth Cut |
File Body Finish | Natural |
Edge Cut Style | Single |
Taper | Regular Taper |
File Type | Handy File |
Includes Handle | No |
Face Cut Style | Double-Cut, Single-Cut |
Material Applications | Iron, Mild Steel, Plastics, Wood |
Rigidity | Flexible |
Number of Cut Edges | 4 |
Key For File Style | Tapered 4 Single-Cut Single Handy File |
File End Style | Tapered |
File Style Name | Handy File |
File Type for SH | Handy File - 1 Single-Cut Edge, 1 Safe Edge |
Description
Machinists File, Material Applications Iron, Mild Steel, Plastics, Wood, File Coarseness Smooth Cut, File Style Curved, File Type Handy File, Profile Shape Rectangular, Face Cut Style Double-Cut, Single-Cut, Edge Cut Style Single, File Length without Tang 14 in, Thickness 13/64 in, File Width 2 in, Number of Cut Edges 4, Rigidity Flexible, Taper Regular Taper, File Body Finish Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* XR(R) Brushless Cordless 1/4 Sheet Variable Speed Sander (Tool Only) (DCW200B)
- DRILL AMERICA 5/32"-3/4" Adjustable Tap Wrench (DWTTW6)
- SKF Puller Protection Blanket (TMMX 350)
- STANLEY Short Blade Chisel, 3/4 In. x 9 In. (16-977)
- CRESCENT NICHOLSON 3 Piece 6" Bastard File Set with Ergonomic Handles (22015HNNN)
- CRESCENT NICHOLSON 7" Triangle Single Cut Double Extra Slim Taper File - Boxed (15056NN)
- CRESCENT NICHOLSON 6" Flat Double Cut Smooth File - Carded (03534NN)
- CRESCENT NICHOLSON 10" Square Double Cut Bastard File (T13196)
- CRESCENT NICHOLSON FILE+HNDL 6""X SLIM TAPER (21736)
- CRESCENT NICHOLSON 16" Half Round Double Cut Bastard File - Boxed (05307N)
- WESTWARD File Set, American, Bastard, 3 pcs. (30PA59)
- Crescent Nicholson Hand Files and Rasps