Shop All Hacksaw and Coping Saw Blades
Crescent Nicholson
12" High Tension Hacksaw Frame
Mfr # 80956
Zoro # G0586279
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Capable Tether Capable
- Tether Style Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Nicholson
- MFR # 80956
- Zoro # G0586279
- Country of Origin Taiwan, Province of China
- Category Hacksaw and Coping Saw Blades
Details
Item | FRAME HIGH TENSION HACK |
Tether Capable | Tether Capable |
Tether Style | Tether Capable |
Description
FRAME HIGH TENSION HACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 14mm 6 pt Metric Socket, 6 Points (314)
- LISLE IMPACT TOOL 3/8" (LI29000)
- KO-KEN Socket set 8-14mm Nut Grip 150mm 4 pieces 1/4 Sq. Drive (RS2350X/4)
- FREUD Radius Round Nose Bit, 3/4 (18-134)
- CRESCENT NICHOLSON BiMetaloy Series 62635N62635 Hand Hacksaw Blade, 12 in W, 10 in L, 18 TPI (62635N-02)
- CRESCENT NICHOLSON Hacksaws Nicholson Hi/Tenson (80965)
- CRESCENT NICHOLSON Replacement Shatterproof Hacksaw Blade SS1218 12" x 18 TPI - Carded (63256)
- GARANT Hacksaw blade, single-sided bimetal (582950)
- ARTU Professional Mini Rod Saw Blade, 6" (01675)
- SUPERIOR TOOL Mini Hacksaw Replacement Blades, PK10 (37701)
- HOMESTEAD 10 in. Master Mechanic; Mini Hacksaw (HO564889)
- Crescent Nicholson Hacksaw and Coping Saw Blades