Shop All Hand Files and Rasps
This Product is Discontinued
Crescent Nicholson
10" Round Wood Rasp Bastard Cut (Discontinued)
Mfr # 19875
Zoro # G1948681
This Product is Discontinued
Key Features
- Profile Shape Round
- Thickness 1/8 in
- Edge Cut Style Safe
- File Type Wood Rasp
- Material Applications Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Nicholson
- MFR # 19875
- Zoro # G1948681
- UPC # 037103198754
- Country of Origin Brazil
- Category Hand Files and Rasps
Dimensions
File Diameter | 3/8 in |
File Length without Tang | 0 in |
Details
Item | Wood Rasp |
Profile Shape | Round |
Thickness | 1/8 in |
Edge Cut Style | Safe |
File Type | Wood Rasp |
Material Applications | Wood |
Includes Handle | No |
Rigidity | Rigid |
File Body Finish | Natural |
File Style | American Pattern File |
Number of Cut Edges | 4 |
File Coarseness | Bastard Cut |
Taper | Tapered Slightly Towards Point |
Face Cut Style | None |
Description
Wood Rasp, Material Applications Wood, File Coarseness Bastard Cut, File Style American Pattern File, File Type Wood Rasp, Profile Shape Round, Face Cut Style None, Edge Cut Style Safe, File Length without Tang 0 in, Thickness 1/8 in, File Diameter 3/8 in, Number of Cut Edges 4, Rigidity Rigid, Taper Tapered Slightly Towards Point, File Body Finish Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.