Shop All Hand Files and Rasps
This Product is Discontinued
Crescent Nicholson
10" Half Round Course Cut Wood File (Discontinued)
Mfr # 17505N
Zoro # G0885431
This Product is Discontinued
Key Features
- Profile Shape Half Round
- Thickness 17/64 in
- Taper Regular Taper
- Material Applications Wood
- Rigidity Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Nicholson
- MFR # 17505N
- Zoro # G0885431
- UPC # 037103218636
- Country of Origin Brazil
- Category Hand Files and Rasps
Dimensions
File Width | 15/16 in |
File Length without Tang | 10 in |
Details
Item | Wood Rasp |
Profile Shape | Half Round |
Thickness | 17/64 in |
Taper | Regular Taper |
Material Applications | Wood |
Rigidity | Rigid |
Edge Cut Style | Single |
Includes Handle | No |
Number of Cut Edges | 2 |
File Body Finish | Natural |
File Style | American Pattern File |
Face Cut Style | None |
File Type | Wood Rasp |
File Coarseness | Bastard Cut |
Description
Wood Rasp, Material Applications Wood, File Coarseness Bastard Cut, File Style American Pattern File, File Type Wood Rasp, Profile Shape Half Round, Face Cut Style None, Edge Cut Style Single, File Length without Tang 10 in, Thickness 17/64 in, File Width 15/16 in, Number of Cut Edges 2, Rigidity Rigid, Taper Regular Taper, File Body Finish Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.