Shop All Hand Files and Rasps
This Product is Discontinued
Crescent Nicholson
10" Flat Double Cut Aluminum Type "A" File (Discontinued)
Mfr # 00047N
Zoro # G2510392
This Product is Discontinued
Key Features
- Profile Shape Rectangular
- Length 10 in
- Application For Filing Aluminum
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent Nicholson
- MFR # 00047N
- Zoro # G2510392
- UPC # 037103242549
- Country of Origin Mexico
- Category Hand Files and Rasps
Dimensions
Length | 10 in |
Details
Item | Flat File |
Profile Shape | Rectangular |
Application | For Filing Aluminum |
Finish | Natural |
Pattern | American |
Cut Type | Double |
Handle Design | None |
Description
Flat File, Profile Shape Rectangular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.