Shop All Master Sets
Crescent
35 Piece 3/8" Drive 6 and 12 Point Standard & Deep SAE/Metric Mechanics Tool Set
Mfr # CTK35
Zoro # G500892607
original price:
$57.85
15% off
new price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Ratchet, (1) Spark Plug Socket Bit, (1) Universal Joint, (2) Socket Extension, (25) Socket, (4) Adapter Bit
- Number of Pieces 35
- Standards Meets or Exceeds ASME and ANSI
- Drive Size 3/8 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CTK35
- Zoro # G500892607
- UPC # 037103342218
- Country of Origin Viet Nam
- Category Master Sets
Dimensions
Drive Size | 3/8 in |
Socket Size | 1/2 in, 10.00 mm, 11.00mm, 11/16 in, 12.00 mm, 13.00 mm, 14.00 mm, 15.00 mm, 16.00 mm, 17.00 mm, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in |
Standard Socket Size | 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 17 mm, 11/16 in, 3/4 in |
Deep Socket Size | 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in |
Socket Size Range | 3/8 in to 3/4 in |
Deep Socket Style/Size | 1/2 in, 11/16 in, 5/8 in, 7/16 in, 9/16 in, Deep 6 Point |
Standard Socket Style/Size | 1/2 in, 10.00mm, 11.00mm, 11/16 in, 12.00mm, 13.00mm, 14.00mm, 15.00mm, 17.00mm, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in, Standard 12-Point |
Head Width | 1 1/4 in |
Container Width | 10 1/8 in |
Container Length | 12 15/16 in |
Head Depth | 1/2 in |
Overall Length | 12 29/32 in |
Container Height | 2 13/16 in |
Description
Mechanics Tool Set, Standard Socket Count/Style (14) 12-Point, Standard Socket Style/Size 1/2 in, 10.00mm, 11.00mm, 11/16 in, 12.00mm, 13.00mm, 14.00mm, 15.00mm, 17.00mm, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 9/16 in, Standard 12-Point, Deep Socket Count/Style (11) 6-Point, Deep Socket Style/Size 1/2 in, 11/16 in, 5/8 in, 7/16 in, 9/16 in, Deep 6 Point, Drive Size 3/8 in, Drive Type Hand, Alloy Steel, Chrome, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Pipe Chain Wrench, 15" (40223)
- KODIAK CUTTING TOOLS #6-32 Standard Hand Tap Steam Oxide (5500836)
- FLEMING SUPPLY Stubby Claw Hammer, Mini Fiberglass Hammer with Comfort Grip Handle, 8-ounce, Home Repair, DIY (730035QRH)
- URREA Bimaterial handle folding Torx Tamper-proof from T10 to T40 (4977TXT)
- CRESCENT 128 Piece 3/8" Drive 12 Point Standard SAE/Metric Mechanics Tool Set (CTK128C)
- CRESCENT 150 Piece 1/4" and 3/8" Drive 6 Point SAE/Metric Professional Tool Set (CTK150)
- GEARWRENCH 83 Piece 1/4", 3/8", & 1/2" 90-Tooth SAE/Metric Mechanics Tool Set with Foam Storage Tray (86529)
- HIGHKEY Master Plumber Shower R Wrench Set - Pack of 5 (LR572076)
- GEARWRENCH 791 Piece MEGAMOD Master Mechanics Tool Set in Premium Modular Foam Trays with Tool Storage (MEGAMODPRO)
- MAYHEW Plated Jimmy Bar Set, 3 pcs. (69151-TR)
- PROTO Master Tool Set, Add-On, 3/8 In., 1/2 In. (J99485)
- Crescent Hand Tool Kits