Shop All Master Sets
Crescent
150 Piece 1/4" and 3/8" Drive 6 Point SAE/Metric Professional Tool Set
Mfr # CTK150
Zoro # G000700280
product price: $148.99
/ea
Sold in multiples of 2 for $297.98
Free Shipping & Returns
$297.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 6in Adjustable Wrench with Hex Jaw Design, Chrome Alloy Steel, Includes Blow Mold Case for Storage and Organization, Low Profile Head Quick Release Ratchets, Meets or exceeds ANSI and ASME Specifications
- Number of Pieces 150
- Primary Application Mechanics
- Tool Families Included Drivers and Bits, Pliers, Sockets and Accessories, Wrenches
- Standards ANSI, ASME
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Crescent
- MFR # CTK150
- Zoro # G000700280
- Country of Origin Viet Nam
- Category Master Sets
Dimensions
Tool Storage Depth | 3 1/2 in |
Socket Drive Sizes | 1/4 in; 3/8 in Drive Size |
Tool Storage Width | 15 in |
Tool Storage Height | 18 1/2 in |
Drive Size1 | 1/4 in; 3/8 in |
Description
Mechanic Tool Set, Tool Storage Type Tool Case, Measurement Type Metric/SAE, Drive Size 1/4 in; 3/8 in, Number of Pieces 150, Pliers Included Diagonal-Cutting Pliers, Long-Nose Pliers, Sockets, Drive Tools, and Accessories Included None, Wrenches Included Adjustable Wrenches, Combination Wrenches, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included None, Measuring and Testing Tools Included None, Miscellaneous Tools Included None, Number of Pliers 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Screwdriver Bit, 1/4", Value Pack, Ph3 (690 3 S-010)
- GREENLEE SAE Plain Ball Hex Key, 3/32" Tip Size, 3 47/64 in Long, 1 11/16 in Short (0254-42)
- CAPRI TOOLS 3/8 in Drive 10 mm M10 Stubby XZN Triple Square Bit Socket (CP30356)
- DEWALT Annular Cutters, 2 in Overall L (DWAC02009)
- CRESCENT 128 Piece 3/8" Drive 12 Point Standard SAE/Metric Mechanics Tool Set (CTK128C)
- CRESCENT 35 Piece 3/8" Drive 6 and 12 Point Standard & Deep SAE/Metric Mechanics Tool Set (CTK35)
- IRWIN Drill Bit Strand 29Pc (60172)
- DYNAMIC Tools 367 Piece Advanced Master Set, Tools Only (D096001-TO)
- TENG TOOLS 140 Piece Complete Mixed Service Tool Kit + 1 Heavy Duty Toolbox Storage Case - TC8140NF (TC8140NF-BUILD)
- STANLEY Stanley 96-011 1/4", 3/8" & 1/2" Drive 170 Piece Mechanic's Tool Set (96-011)
- PROTO Master Set 497 PC (J99920)
- Crescent Hand Tool Kits